This item is Discontinued.

Afx Montrose 8" LED Sconce - Satin Nickel Finish - Cream Linen MNS081805LAJD1SN

Montrose 8" LED Sconce - Satin Nickel Finish - Cream Linen (Discontinued)

  • Mfr # MNS081805LAJD1SN
  • Zoro # G2105672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNS081805LAJD1SN
Zoro #
G2105672
UPC #
37949444572
Country of Origin
China

Dimensions

Height
18
Width
2.1

Details

Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V
Includes
Light Bulb
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Watts
7

Description

Transitional style torch fixture.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.