Zoro Homepage

Newport Sconce LED 10W - Bronze

  • Mfr # NWPW041409L30ENBP

  • Zoro # G2500894


product price: $73.50
/ea

Key Features

Fixture Type
Wall Sconce
Finish
Black
Length
3.5
Includes
Light Bulb
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWPW041409L30ENBP
Zoro #
G2500894
UPC #
037949465522
Country of Origin
United States

Dimensions

Height
13.75
Width
2.5
Length
3.5

Details

Fixture Type
Wall Sconce
Finish
Black
Item
Wall Sconce
Includes
Light Bulb
Voltage
120V
Shade Type
Rectangular
Bulb Type
Integrated LED
Watts
10
Power Source
Hardwired
Lumens
880
Damp/Wet Rating
ETL||cETL Damp

Description

Housing is made from die-cast aluminum with a durable powder coating finish. Power supply connections must be made inside a junction box (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.