
Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze
Mfr # NLLP2-22RB
Zoro # G1917731
product price: $164.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLLP2-22RB
Zoro #
G1917731
UPC #
37949398844
Country of Origin
China
Description
This series is ideal for undercabinet lighting in kitchens, study area and displays with its low profile design.
Includes an array of LEDs, and is linkable up to 200 watts
Units can be direct wired, and attached to the cabinet with 2 captive mounting screws, which provide for a smoother installation
Multiple knockouts on the top and the back which offers maximum wiring flexibility
Fixture housing is made from extruded aluminum with white polycarbonate diffuser
3in1 adjustable color temperature system allows you to choose between 2700K/3000K/4000K
Includes an array of LEDs, and is linkable up to 200 watts
Units can be direct wired, and attached to the cabinet with 2 captive mounting screws, which provide for a smoother installation
Multiple knockouts on the top and the back which offers maximum wiring flexibility
Fixture housing is made from extruded aluminum with white polycarbonate diffuser
3in1 adjustable color temperature system allows you to choose between 2700K/3000K/4000K
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.