This item is Discontinued.

Afx Noble Pro LED Undercabinet, Height: 1" NLLP22BA

This item is Discontinued.

Afx

Noble Pro LED Undercabinet, Height: 1" (Discontinued)

Mfr # NLLP22BA
Zoro # G1243699
UPC # 037949398851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP22BA
Zoro #
G1243699
UPC #
037949398851
Country of Origin
China

Dimensions

Width
22"
Height
1"
Length
3.75"

Details

Item
Noble Pro LED Undercabinet
Voltage
12V
Watts
12
Type
Under Cabinet
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Aluminum
Material
polycarbonate

Description

Noble Pro LED Undercabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.