This item is Discontinued.

Afx Noble Pro LED Undercabinet NLLP32WH

Noble Pro LED Undercabinet (Discontinued)

  • Mfr # NLLP32WH
  • Zoro # G1243595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLLP32WH
Zoro #
G1243595
UPC #
037949398868
Country of Origin
China

Dimensions

Width
32"
Height
1"
Length
3.75"

Details

Item
Noble Pro LED Undercabinet
Voltage
12V
Watts
16
Material
polycarbonate
Energy Star Compliant
Energy Star Rated
Finish
Aluminum
Type
Under Cabinet
Lamp Type
Led
Accessory Type
Noble Pro LED Undercabinet

Description

Noble Pro LED Undercabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.