Zoro Homepage
This item is Discontinued.
Afx Novara 25" LED Vanity Light - Satin Brass NVV5252400L30D1SB

Novara 25" LED Vanity Light - Satin Brass (Discontinued)

  • Mfr # NVV5252400L30D1SB
  • Zoro # G405831381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVV5252400L30D1SB
Zoro #
G405831381
UPC #
37949475576
Country of Origin
China

Details

Voltage
120V
Shade Material
50% Steel 50% Acrylic
Lamp Included
Yes

Description

Great for any modern or contemporary home, the AFX 25” LED Vanity Light in Satin Brass features a crisp angular design. This bathroom vanity light is constructed with metal housing and face panels and a white acrylic diffuser. The light fixture is able to be mounted vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.