Zoro Homepage
This item is Discontinued.
Afx Novara LED Sconce NVS5131200L30D1SN

Novara LED Sconce (Discontinued)

  • Mfr # NVS5131200L30D1SN
  • Zoro # G1243638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVS5131200L30D1SN
Zoro #
G1243638
UPC #
37949429715
Country of Origin
China

Dimensions

Height
13
Width
3
Length
3.63"

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Material
Acrylic
Type
Wall Sconce
Voltage
120V
Watts
15.5
Includes
Light Bulb
Color Designation
ETL Damp
Color Temperature
3000K
Bulb Type
LED

Description

Novara LED Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.