
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVV5494800L30D1SN
Zoro #
G1243796
UPC #
37949429821
Country of Origin
China
Dimensions
Height
4.5
Length
3.63"
Width
11
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Voltage
120V
Material
Acrylic
Type
Vanity
Watts
62
Includes
Light Bulb
Bulb Type
LED
Color Temperature
3000K
Color Designation
ETL Damp
Description
Novara LED Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.