This item is Discontinued.

Afx Novara LED Vanity, Width: 37" NVV5373600L30D1SN

Novara LED Vanity, Width: 37" (Discontinued)

  • Mfr # NVV5373600L30D1SN
  • Zoro # G1243665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NVV5373600L30D1SN
Zoro #
G1243665
UPC #
37949429814
Country of Origin
China

Dimensions

Length
3.63"
Width
8
Height
4.5

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Watts
46.5
Type
Vanity
Material
Acrylic
Voltage
120V
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL Damp
Color Temperature
3000K

Description

Novara LED Vanity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.