Zoro Homepage

Oberon 24in. LED Pendant - 40W - Black

  • Mfr # OBRP24LAJUDBK

  • Zoro # G316283187


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
1.4 in
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
Shade Color
White
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP24LAJUDBK
Zoro #
G316283187
UPC #
37949509097
Country of Origin
China

Dimensions

Length
1.4 in
Width
1.4 in
Height
1.5 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
Shade Color
White
Item
Pendant
Lamp Type
Integrated LED
Slope Ceiling Adaptable
Yes
Finish
Black
Color
Black
CRI
90
Includes
1 x Pendant
Lumens
740
Material
Steel, Acrylic
Rated Life
50,000 hrs.
Dimmable
Yes
Title 24
Yes
Voltage
120-277V
Orientation
Vertical
System Type
Hardwired
Diffuser Included
Yes
Assembly Required
Yes

Description

The Oberon LED pendant offers a sleek and modern twist for your lighting needs. Designed with an elegant globe shape, this pendant seamlessly blends into any home or office dcor, providing an AFX touch to your living room or dining space. Its integrated LED feature ensures energy efficiency and long-lasting illumination, making it a perfect addition to your lighting collection.


  • Designed with a globe shape
  • Features a durable steel and acrylic build
  • Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Integrated LED for energy efficiency
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.