Oberon 24in. LED Pendant - 40W - Light Antique Brass

  • Mfr # OBRP24LAJUDLB

  • Zoro # G716283107


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Rated Life
50,000 hrs.
Dimmable
Yes
Height
1.5 in
Slope Ceiling Adaptable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP24LAJUDLB
Zoro #
G716283107
UPC #
37949509110
Country of Origin
China

Dimensions

Height
1.5 in
Width
1.4 in
Length
1.4 in

Details

Rated Life
50,000 hrs.
Dimmable
Yes
Item
Pendant
Slope Ceiling Adaptable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
Finish
Light Antique Brass
Material
Steel, Acrylic
Shade Color
White
Lumens
740
CRI
90
Shade Material
Acrylic
Lamp Type
Integrated LED
Includes
1 x Pendant
Voltage
120-277V
Title 24
Yes
Color
Light Antique Brass, Brown
Assembly Required
Yes
Orientation
Vertical
Diffuser Included
Yes
System Type
Hardwired

Description

The Oberon LED pendant offers a sleek and modern twist for your lighting needs. Designed with an elegant globe shape, this pendant seamlessly blends into any home or office dcor, providing an AFX touch to your living room or dining space. Its integrated LED feature ensures energy efficiency and long-lasting illumination, making it a perfect addition to your lighting collection.


  • Designed with a globe shape
  • Features a durable steel and acrylic build
  • Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Integrated LED for energy efficiency
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.