Zoro Homepage

Oberon 32in. Double LED Pendant - 80W - Black

  • Mfr # OBRP2432LAJUDBK

  • Zoro # G516283123


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Acrylic
Lumens
1780
CRI
90
Title 24
Yes
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP2432LAJUDBK
Zoro #
G516283123
UPC #
37949509158
Country of Origin
China

Dimensions

Width
1.4 in
Length
1.5 in
Height
1.5 in

Details

Material
Steel, Acrylic
Lumens
1780
CRI
90
Title 24
Yes
Finish
Black
Slope Ceiling Adaptable
Yes
Voltage
120-277V
Color
Black
Shade Color
White
Rated Life
50,000 hrs.
Includes
1 x Pendant
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Item
Pendant
Shade Material
Acrylic
Lamp Type
Integrated LED
Orientation
Vertical
Diffuser Included
Yes
Assembly Required
Yes
System Type
Hardwired

Description

Enhance your living room or dining area with the stylish Oberon pendant. This contemporary piece features a double ring design, offering a modern chandelier feel that adds a sophisticated touch to any space. With integrated lighting, it provides an efficient 80W illumination, making it a standout overhead accent for your home decor.


  • Features a modern double ring design
  • Integrated LED offers efficient lighting
  • Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Suitable for living rooms or dining areas
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.