
Oberon 32in. Double LED Pendant - 80W - Light Antique Brass
Mfr # OBRP2432LAJUDLB
Zoro # G816283168
product price: $618.00
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hrs.
Includes
1 x Pendant
Color
Light Antique Brass, Brown
CRI
90
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBRP2432LAJUDLB
Zoro #
G816283168
UPC #
37949509172
Country of Origin
China
Dimensions
Width
1.4 in
Length
1.5 in
Height
1.5 in
Details
Rated Life
50,000 hrs.
Includes
1 x Pendant
Color
Light Antique Brass, Brown
CRI
90
Dimmable
Yes
Material
Steel, Acrylic
Finish
Light Antique Brass
Lamp Type
Integrated LED
Item
Pendant
Shade Color
White
Lumens
1780
Color Temp.
2700K/3000K/3500K/4000K/5000K
Title 24
Yes
Voltage
120-277V
Shade Material
Acrylic
Slope Ceiling Adaptable
Yes
Assembly Required
Yes
System Type
Hardwired
Diffuser Included
Yes
Orientation
Vertical
Description
Enhance your living room or dining area with the stylish Oberon pendant. This contemporary piece features a double ring design, offering a modern chandelier feel that adds a sophisticated touch to any space. With integrated lighting, it provides an efficient 80W illumination, making it a standout overhead accent for your home decor.
- Features a modern double ring design
- Integrated LED offers efficient lighting
- Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Suitable for living rooms or dining areas
- 0-10V (120-277V) & TRIAC/ELV (120V)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.