
Oberon 32in. Double LED Pendant - 80W - Satin Nickel
Mfr # OBRP2432LAJUDSN
Zoro # G316283200
product price: $618.00
/ea
Free Shipping & Returns
Key Features
Title 24
Yes
Shade Material
Acrylic
CRI
90
Rated Life
50,000 hrs.
Shade Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBRP2432LAJUDSN
Zoro #
G316283200
UPC #
37949509165
Country of Origin
China
Dimensions
Height
1.5 in
Width
1.4 in
Length
1.5 in
Details
Title 24
Yes
Shade Material
Acrylic
CRI
90
Rated Life
50,000 hrs.
Shade Color
White
Lamp Type
Integrated LED
Color
Satin Nickel, silver
Slope Ceiling Adaptable
Yes
Lumens
1780
Finish
Satin Nickel
Dimmable
Yes
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Pendant
Voltage
120-277V
Material
Steel, Acrylic
Includes
1 x Pendant
Orientation
Vertical
Assembly Required
Yes
System Type
Hardwired
Diffuser Included
Yes
Description
Enhance your living room or dining area with the stylish Oberon pendant. This contemporary piece features a double ring design, offering a modern chandelier feel that adds a sophisticated touch to any space. With integrated lighting, it provides an efficient 80W illumination, making it a standout overhead accent for your home decor.
- Features a modern double ring design
- Integrated LED offers efficient lighting
- Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Suitable for living rooms or dining areas
- 0-10V (120-277V) & TRIAC/ELV (120V)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.