
Oberon 32in. LED Pendant - 50W - Light Antique Brass
Mfr # OBRP32LAJUDLB
Zoro # G216283133
product price: $498.00
/ea
Free Shipping & Returns
Key Features
Shade Color
White
Lumens
1000
Color
Light Antique Brass, Brown
Voltage
120-277V
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBRP32LAJUDLB
Zoro #
G216283133
UPC #
37949509141
Country of Origin
China
Dimensions
Width
1.4 in
Height
1.5 in
Length
1.4 in
Details
Shade Color
White
Lumens
1000
Color
Light Antique Brass, Brown
Voltage
120-277V
Lamp Type
Integrated LED
Material
Steel, Acrylic
Dimmable
Yes
Item
Pendant
Slope Ceiling Adaptable
Yes
Includes
1 x Pendant
CRI
90
Shade Material
Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Title 24
Yes
Finish
Light Antique Brass
Diffuser Included
Yes
Orientation
Vertical
System Type
Hardwired
Assembly Required
Yes
Description
The Oberon LED pendant brings a touch of elegance to your home or office with its sleek and modern design. With a globe shape crafted from durable steel and acrylic, it's perfect for adding a stylish accent to your dining or living room. The integrated LED lighting ensures energy efficiency and a warm ambiance, enhancing your home dcor effortlessly.
- Built-in LED light for energy efficiency
- Globe shape enhances modern décor
- Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Compatible with sloped ceilings
- Perfect for dining or living room settings
- 0-10V (120-277V) & TRIAC/ELV (120V)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.