Oberon 32in. LED Pendant - 50W - Satin Nickel

  • Mfr # OBRP32LAJUDSN

  • Zoro # G016283173


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Lumens
1000
Rated Life
50,000 hrs.
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP32LAJUDSN
Zoro #
G016283173
UPC #
37949509134
Country of Origin
China

Dimensions

Height
1.5 in
Length
1.4 in
Width
1.4 in

Details

Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Lumens
1000
Rated Life
50,000 hrs.
Shade Material
Acrylic
Title 24
Yes
Item
Pendant
CRI
90
Slope Ceiling Adaptable
Yes
Material
Steel, Acrylic
Finish
Satin Nickel
Includes
1 x Pendant
Shade Color
White
Dimmable
Yes
Lamp Type
Integrated LED
Color
Satin Nickel, silver
Diffuser Included
Yes
Assembly Required
Yes
Orientation
Vertical
System Type
Hardwired

Description

The Oberon LED pendant brings a touch of elegance to your home or office with its sleek and modern design. With a globe shape crafted from durable steel and acrylic, it's perfect for adding a stylish accent to your dining or living room. The integrated LED lighting ensures energy efficiency and a warm ambiance, enhancing your home dcor effortlessly.


  • Built-in LED light for energy efficiency
  • Globe shape enhances modern décor
  • Adjustable height up to 9 feet for versatile installation, allowing you to customize the pendant's placement to perfectly suit your space.
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Compatible with sloped ceilings
  • Perfect for dining or living room settings
  • 0-10V (120-277V) & TRIAC/ELV (120V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.