Zoro Homepage

Oberon - 40in Single LED Pendant - 40W - Black

  • Mfr # OBRP40LAJUDBK

  • Zoro # G022652949


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Shade Material
Acrylic
Lumens
1220
Dimmable
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP40LAJUDBK
Zoro #
G022652949
UPC #
037949510246
Country of Origin
China

Dimensions

Width
40 in
Height
7 in
Depth
40 in

Details

Lamp Type
Integrated LED
Shade Material
Acrylic
Lumens
1220
Dimmable
Yes
Material
Steel
Rated Life
50,000 hrs.
Damp/Wet Rating
Damp
Voltage
120-277V
Item
Pendant
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
Black
System Type
Hardwired
Diffuser
Yes

Description

The Oberon LED Pendant combines artistic circular design with advanced lighting technology to bring both style and function to your kitchen or dining space. With a 40” diameter, this sleek pendant features an integrated LED light source delivering 780 lumens of crisp, illumination in selectable color temperatures from warm 2700K to bright 5000K. Its white acrylic diffuser softens the light for a comfortable ambiance. Compatible with multiple dimming types, including 0:10V and TRIAC/ELV, the Oberon offers both elegance and reliability with an impressive 50,000:hour LED lifespan.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.