Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oberon - 40in Single LED Pendant - 40W - Satin Nickel

  • Mfr # OBRP40LAJUDSN

  • Zoro # G722652898


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
40 in
Dimmable
Yes
Lumens
1220
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBRP40LAJUDSN
Zoro #
G722652898
UPC #
037949510253
Country of Origin
China

Dimensions

Height
7 in
Width
40 in
Depth
40 in

Details

Dimmable
Yes
Lumens
1220
Rated Life
50,000 hrs.
Material
Steel
Damp/Wet Rating
Damp
Shade Material
Acrylic
Voltage
120-277V
Item
Pendant
Color
Nickel, Chrome, Silver
Color Temp.
2700K/3000K/3500K/4000K/5000K
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Diffuser
Yes
System Type
Hardwired

Description

The Oberon LED Pendant combines artistic circular design with advanced lighting technology to bring both style and function to your kitchen or dining space. With a 40” diameter, this sleek pendant features an integrated LED light source delivering 780 lumens of crisp, illumination in selectable color temperatures from warm 2700K to bright 5000K. Its white acrylic diffuser softens the light for a comfortable ambiance. Compatible with multiple dimming types, including 0:10V and TRIAC/ELV, the Oberon offers both elegance and reliability with an impressive 50,000:hour LED lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.