Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octavia LED Flushmount, Height: 3"

  • Mfr # OTVF1218LAJD1BA

  • Zoro # G1243814


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
22
Material
Acrylic
Energy Star Compliant
No
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTVF1218LAJD1BA
Zoro #
G1243814
UPC #
037949444534
Country of Origin
China

Dimensions

Diameter
11 5/8 in
Height
3"
Width
11.6
Length
11.6
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
LED Flush Mount
Voltage
120V AC
Watts
22
Material
Acrylic
Energy Star Compliant
No
Lamp Type
Led
Type
Flush Mount
Finish
Aluminum
Color Rendering Index
90
Housing Color
Silver
Rated Life
50,000 hr
Housing Material
Aluminum
Standards
ETL||cETL
Dimmable
Yes
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Lens Material
Acrylic
Housing Finish
Brushed Aluminum
Lighting Certification
ENERGY STAR
Lighting Technology
LED
Light Output
1,800 lm
Color Temperature
3000K, 3500K, 4000K
Suggested Bulb Item Number
Integrated LED
Series
Octavia
Bulb Quantity
1
Maximum Fixture Wattage
22 W
For Bulb Type
Integrated LED
Ballast Quantity
0

Description

LED Flush Mount, Diameter 11 5/8 in, Overall Length Not Applicable, Series Octavia, Light Output 1,800 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Aluminum, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.