
Odell 9in. Outdoor LED Sconce - Bronze
Mfr # ODEW0709LAJENBZ
Zoro # G316279326
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Height
9.3 in
Material
Polycarbonate
Housing Finish
Bronze
Width
6.75 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODEW0709LAJENBZ
Zoro #
G316279326
UPC #
37949503712
Country of Origin
China
Dimensions
Height
9.3 in
Width
6.75 in
Length
8 in
Details
Material
Polycarbonate
Item
Outdoor Sconce
Housing Finish
Bronze
Lamp Type
Integrated LED
Fixture Rated Life
50,000 hrs.
Title 24
Yes
Lumens
1000
CRI
80
Fixture Voltage
120V
Color Temp.
3000K/4000K/5000K
Dimmable
No
Housing Color
Bronze
Includes
1 x Outdoor Sconce
Assembly Required
Yes
Shade Material
Polycarbonate
Diffuser Included
Yes
Slope Ceiling Adaptable
No
Orientation
Vertical
System Type
Hardwired
Shade Color
White
Description
Illuminate your home's exterior with the Odell LED outdoor sconce. This modern outdoor lighting solution features an integrated LED fixture, ideal for enhancing your patio or garden with its sleek design. Its IP65-rated, aluminum construction ensures durability, making it perfect for wet locations and providing energy-efficient exterior lighting.
- Ideal for patios and gardens
- Energy-efficient LED lighting
- Sleek aluminum construction
- 9.3-inch black wall light design
- IP65-rated for wet locations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.