Zoro Homepage
This item is Discontinued.
Afx Oketo 2" LED Pendant - Silver OTP021207L30UDSL

Oketo 2" LED Pendant - Silver (Discontinued)

  • Mfr # OTP021207L30UDSL
  • Zoro # G004302299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTP021207L30UDSL
Zoro #
G004302299
UPC #
37949462552
Country of Origin
China

Dimensions

Height
12
Length
2
Width
3.3
Cord Length
108"

Details

Voltage
120V-277V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Silver
Watts
12
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Indoor
Lumens
780
Power Source
Hardwired

Description

Make your kitchen and dining room space more beautiful with the AFX Oketo 2" LED Pendant. This dazzling pendant light is built with a steel frame and shade, perfect for a wide variety of design schemes. Use this hardwired, LED fixture to breathe new life into your space. / / Silver/White Steel Frame Pendant Light / Silver/White Steel Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.