Zoro Homepage

Olivia 14in LED Sconce - Black

  • Mfr # OLIS0514LAJUDBK

  • Zoro # G222652909


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Length
5.75 in
Width
4.75 in
Damp/Wet Rating
Damp
Dimmable
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLIS0514LAJUDBK
Zoro #
G222652909
UPC #
037949512912
Country of Origin
Viet Nam

Dimensions

Length
5.75 in
Width
4.75 in
Shade Dimensions
4.5 in x 4.5 in x 7 in
Height
15.5 in

Details

Damp/Wet Rating
Damp
Item
Wall Sconce
Dimmable
Yes
Color
Black
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
CRI
90
Lumens
450
Assembly
Partial Assembly
Power Source
Hardwired
Watts
45 W
Fixture Voltage
120 to 277 V
Housing Material
Steel, Glass
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Standards
cETLus Listed

Description

The Olivia wall sconce blends steel and glass in a sleek, modern design that perfectly complements transitional and contemporary spaces. Ideal for hallways or living rooms, this wall sconce brings a touch of elegance with its teardrop shape and vertical orientation. Its integrated LED light ensures energy efficiency and a bright, inviting atmosphere.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.