Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olivia 14in LED Sconce - Light Antique Brass

  • Mfr # OLIS0514LAJUDLB

  • Zoro # G522652968


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Length
5.75 in
Fixture Voltage
120 to 277 V
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLIS0514LAJUDLB
Zoro #
G522652968
UPC #
037949512929
Country of Origin
Viet Nam

Dimensions

Length
5.75 in
Height
15.5 in
Width
4.75 in
Shade Dimensions
4.5 in x 4.5 in x 7 in

Details

Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Fixture Voltage
120 to 277 V
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
CRI
90
Assembly
Partial Assembly
Lumens
450
Standards
cETLus Listed
Item
Wall Sconce
Power Source
Hardwired
Housing Material
Steel, Glass
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
Watts
45 W
Color
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Damp/Wet Rating
Damp

Description

The Olivia wall sconce blends steel and glass in a sleek, modern design that perfectly complements transitional and contemporary spaces. Ideal for hallways or living rooms, this wall sconce brings a touch of elegance with its teardrop shape and vertical orientation. Its integrated LED light ensures energy efficiency and a bright, inviting atmosphere.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.