Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olivia 7in LED Pendant - Polished Chrome

  • Mfr # OLIP07LAJUDPC

  • Zoro # G322652939


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Watts
45 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
CRI
90
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLIP07LAJUDPC
Zoro #
G322652939
UPC #
037949512967
Country of Origin
Viet Nam

Dimensions

Height
11 in
Length
7 in
Shade Dimensions
7 in x 7 in x 10.75 in
Width
7 in

Details

Watts
45 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
CRI
90
Lumens
450
Material
Steel, Glass
Damp/Wet Rating
Damp
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Voltage
120 to 277 V
Power Source
Hardwired
Standards
cETLus Listed
Bulb Technology
Integrated LED
Style
Transitional, Modern, Contemporary
Dimmable
Yes
Assembly
Partial Assembly
Housing Finish
Polished Chrome
Item
Pendant

Description

Illuminate your home with the Olivia LED pendant, a stunning blend of modern and transitional styles. Crafted from steel and glass, this pendant adds an elegant touch to any dining room or kitchen. Its sleek teardrop shape makes it a versatile addition to various room settings, enhancing the ambiance with its warm glow.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.