Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One 10in LED Sconce - Black

  • Mfr # ONES1010LAJUDBK

  • Zoro # G822652903


product price: $216.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Dimmable
Yes
Assembly
Partial Assembly
Style
Transitional, Modern, Contemporary
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONES1010LAJUDBK
Zoro #
G822652903
UPC #
037949512363
Country of Origin
China

Dimensions

Height
9.61 in
Width
9.61 in
Length
10 in

Details

CRI
90
Dimmable
Yes
Assembly
Partial Assembly
Style
Transitional, Modern, Contemporary
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel, Acrylic
Item
Wall Sconce
Damp/Wet Rating
Damp
Power Source
Hardwired
Fixture Voltage
120 to 277 V
Lumens
750
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Watts
75 W
Color
Black
Bulb Technology
Integrated LED
Standards
cETLus Listed

Description

The One LED wall sconce from AFX combines the sleek look of steel with the soft glow of acrylic, creating a perfect blend of transitional, modern, and contemporary styles. Ideal for spaces like hallways or foyers, this armed sconce adds elegance and functionality to your living room or bedroom. Its integrated LED design ensures a warm, inviting ambiance, enhancing any room's aesthetic.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.