
One 10in LED Sconce - Light Antique Brass
Mfr # ONES1010LAJUDLB
Zoro # G622652943
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Bulb Technology
Integrated LED
Height
9.61 in
Assembly
Partial Assembly
Power Source
Hardwired
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONES1010LAJUDLB
Zoro #
G622652943
UPC #
037949512370
Country of Origin
China
Dimensions
Width
9.61 in
Height
9.61 in
Length
10 in
Details
Bulb Technology
Integrated LED
Assembly
Partial Assembly
Power Source
Hardwired
Dimmable
Yes
Fixture Voltage
120 to 277 V
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Item
Wall Sconce
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Light Antique Brass
Lumens
750
Housing Material
Steel, Acrylic
Watts
75 W
Standards
cETLus Listed
Style
Transitional, Modern, Contemporary
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
CRI
90
Description
The One LED wall sconce from AFX combines the sleek look of steel with the soft glow of acrylic, creating a perfect blend of transitional, modern, and contemporary styles. Ideal for spaces like hallways or foyers, this armed sconce adds elegance and functionality to your living room or bedroom. Its integrated LED design ensures a warm, inviting ambiance, enhancing any room's aesthetic.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.