Zoro Homepage

One 10in LED Sconce - Polished Chrome

  • Mfr # ONES1010LAJUDPC

  • Zoro # G122652986


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Lumens
750
Assembly
Partial Assembly
Damp/Wet Rating
Damp
Housing Material
Steel, Acrylic
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONES1010LAJUDPC
Zoro #
G122652986
UPC #
037949512387
Country of Origin
China

Dimensions

Width
9.61 in
Length
10 in
Height
9.61 in

Details

Lumens
750
Assembly
Partial Assembly
Damp/Wet Rating
Damp
Housing Material
Steel, Acrylic
Item
Wall Sconce
Standards
cETLus Listed
CRI
90
Finish
Polished Chrome
Watts
75 W
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Style
Transitional, Modern, Contemporary
Power Source
Hardwired
Bulb Technology
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Dimmable
Yes
Fixture Voltage
120 to 277 V

Description

The One LED wall sconce from AFX combines the sleek look of steel with the soft glow of acrylic, creating a perfect blend of transitional, modern, and contemporary styles. Ideal for spaces like hallways or foyers, this armed sconce adds elegance and functionality to your living room or bedroom. Its integrated LED design ensures a warm, inviting ambiance, enhancing any room's aesthetic.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.