Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One 18in LED Flush Mount - Black

  • Mfr # ONEF18LAJUDBK

  • Zoro # G722652959


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus Listed
Width
18 in
Body Material
Steel, Acrylic
Length
18 in
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONEF18LAJUDBK
Zoro #
G722652959
UPC #
037949512301
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
4 in

Details

Standards
cETLus Listed
Body Material
Steel, Acrylic
Voltage
120 to 277 V
Assembly
Partial Assembly
Color
Black
Power Source
Hardwired
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Watts
160 W
Lumens
1600
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Item
Flush Mount
Dimmable
Yes
Style
Transitional, Modern, Contemporary
Lamp Type
Integrated LED
Damp/Wet Rating
Damp

Description

Illuminate your home with the sleek and stylish One LED flush mount. Featuring a contemporary design with a steel and acrylic construction, this fixture offers a modern touch to any space. Perfect for enhancing your hallway or foyer, it blends seamlessly with transitional or modern decor, providing ample lighting with its 1600 lumens output.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.