
One 18in LED Flush Mount - Polished Chrome
Mfr # ONEF18LAJUDPC
Zoro # G922652919
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Assembly
Partial Assembly
CRI
90
Damp/Wet Rating
Damp
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONEF18LAJUDPC
Zoro #
G922652919
UPC #
037949512325
Country of Origin
China
Dimensions
Length
18 in
Height
4 in
Width
18 in
Details
Assembly
Partial Assembly
CRI
90
Damp/Wet Rating
Damp
Dimmable
Yes
Body Material
Steel, Acrylic
Item
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
Watts
160 W
Voltage
120 to 277 V
Lamp Type
Integrated LED
Lumens
1600
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Housing Finish
Polished Chrome
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Style
Transitional, Modern, Contemporary
Power Source
Hardwired
Standards
cETLus Listed
Description
Illuminate your home with the sleek and stylish One LED flush mount. Featuring a contemporary design with a steel and acrylic construction, this fixture offers a modern touch to any space. Perfect for enhancing your hallway or foyer, it blends seamlessly with transitional or modern decor, providing ample lighting with its 1600 lumens output.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.