
One 18in LED Pendant - Black
Mfr # ONEP18LAJUDBK
Zoro # G022653007
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
166 W
Lumens
1660
Assembly
Partial Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONEP18LAJUDBK
Zoro #
G022653007
UPC #
037949512332
Country of Origin
China
Dimensions
Height
1 in
Width
5.91 in
Length
18 in
Details
Item
Pendant
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Black
Watts
166 W
Lumens
1660
Assembly
Partial Assembly
Standards
cETLus Listed
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
Power Source
Hardwired
Material
Steel, Acrylic
Voltage
120 to 277 V
CRI
90
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Dimmable
Yes
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Damp/Wet Rating
Damp
Description
This One LED pendant is a perfect blend of modern and transitional style, featuring a sleek steel and acrylic construction. Its globe-shaped design easily complements any foyer or dining room, adding a contemporary flair to your home decor. With its integrated LED, this pendant offers an energy-efficient lighting solution that's ideal for creating a warm and welcoming atmosphere.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.