Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One 18in LED Pendant - Light Antique Brass

  • Mfr # ONEP18LAJUDLB

  • Zoro # G822652941


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Damp/Wet Rating
Damp
Lumens
1660
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONEP18LAJUDLB
Zoro #
G822652941
UPC #
037949512349
Country of Origin
China

Dimensions

Length
18 in
Width
5.91 in
Height
1 in

Details

Item
Pendant
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Damp/Wet Rating
Damp
Lumens
1660
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Standards
cETLus Listed
CRI
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120 to 277 V
Power Source
Hardwired
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
Assembly
Partial Assembly
Watts
166 W
Material
Steel, Acrylic
Dimmable
Yes
Color
Light Antique Brass

Description

This One LED pendant is a perfect blend of modern and transitional style, featuring a sleek steel and acrylic construction. Its globe-shaped design easily complements any foyer or dining room, adding a contemporary flair to your home decor. With its integrated LED, this pendant offers an energy-efficient lighting solution that's ideal for creating a warm and welcoming atmosphere.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.