Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opus8"LEDSconce, Bronze, Steel, 4inL

  • Mfr # QSSS150712L30ENBN

  • Zoro # G603528045


product price: $48.00
/ea

Key Features

Fixture Type
Wall Sconce
Housing Finish
Brushed Nickel
Number of Lights
1
Watts
10.5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSSS150712L30ENBN
Zoro #
G603528045
UPC #
037949464730
Country of Origin
China

Dimensions

Height
7.5
Width
1.9
Length
4
Overall Height
7 1/2 in
Overall Length
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
15 in

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Housing Finish
Brushed Nickel
Finish
Brushed Nickel
Number of Lights
1
Watts
10.5
Dimmable
No
Housing Material
Steel
Standards
ADA, cETLus
Series
Opus
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Voltage
120V
Includes Bulb
Yes
Shade Color
White
Dimming Type
No Dimming
Shade Material
Glass
Shade Shape
Half Round
Dimming Method
No Dimming
Light Output
1,200 lm
For Bulb Type
Integrated LED
Color Rendering Index
80
Environmental Rating
Damp Location Rated
Color Temperature
3000K
Mounting Hardware Included
Junction Box
Compliance Type
Not Rated
Bulb Quantity
1
Includes Mounting Hardware
Yes
Maximum Fixture Wattage
10.5 W
Lens Material
Glass
Rated Life
50,000 hr
Power Source
Hardwired
Bulb Type
Integrated LED
Color Designation
cETL Indoor
Includes
Light Bulb

Description

Opus 8 In. LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series QSSS1507, Light Output 1,200 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10.5 W, Voltage 120V AC, Overall Height 7 1/2 in, Overall Width 15 in, Housing Color Bronze, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Glass, Mounting Hardware Included Junction Box, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.