Zoro Homepage

Orbit 18in. LED Semi Flush Mount, 120V, 38W, 5 CCT, Black

  • Mfr # ORBF18LAJD1BK

  • Zoro # G416283186


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Voltage
120V
Lumens
2250
Width
18 in
Watts
38 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBF18LAJD1BK
Zoro #
G416283186
UPC #
037949506041
Country of Origin
China

Dimensions

Height
4 in
Size
18 in
Width
18 in

Details

Finish
Black
Voltage
120V
Lumens
2250
Watts
38 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Light Bulb Included
Integrated
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.
Light Fixture Shape
Irregular
Hanging Type
Flush
Color
Black
System Type
Hardwired

Description

The orbit LED semi-flushmount seamlessly blends into any living room or dining room, offering a modern take on traditional lighting. Its sleek steel and acrylic design creates an inviting ambiance, perfect for transitional spaces. Ideal for adding a touch of sophistication to your home, this fixture provides ample lighting and style.


  • Steel and acrylic construction
  • Unique orbit design adds visual interest
  • Built-in LED with 2940-lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.