Zoro Homepage

Orbit 24in. LED Semi Flush Mount, 120V, 57W, 5 CCT, Black

  • Mfr # ORBF24LAJD1BK

  • Zoro # G116283066


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
2940
Width
24 in
Height
4 in
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBF24LAJD1BK
Zoro #
G116283066
UPC #
037949506072
Country of Origin
China

Dimensions

Width
24 in
Height
4 in
Size
24 in

Details

Voltage
120V
Lumens
2940
Lamp Type
Integrated LED
Finish
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
57 W
Light Bulb Included
Integrated
Light Fixture Shape
Irregular
LED Life Expectancy (Hours)
50,000 hrs.
System Type
Hardwired
Hanging Type
Flush
Color
Black
Material
Steel, Acrylic

Description

The orbit LED semi-flushmount seamlessly blends into any living room or dining room, offering a modern take on traditional lighting. Its sleek steel and acrylic design creates an inviting ambiance, perfect for transitional spaces. Ideal for adding a touch of sophistication to your home, this fixture provides ample lighting and style.


  • Steel and acrylic construction
  • Unique orbit design adds visual interest
  • Built-in LED with 2940-lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.