Orbit 24in. LED Semi Flush Mount, 120V, 57W, 5 CCT, Satin Nickel

  • Mfr # ORBF24LAJD1SN

  • Zoro # G216283171


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Voltage
120V
Watts
57 W
Lamp Type
Integrated LED
Lumens
2940
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBF24LAJD1SN
Zoro #
G216283171
UPC #
037949506089
Country of Origin
China

Dimensions

Width
24 in
Size
24 in
Height
4 in

Details

Voltage
120V
Watts
57 W
Lamp Type
Integrated LED
Lumens
2940
Finish
Satin Nickel
Color Temperature
2700K/3000K/3500K/4000K/5000K
System Type
Hardwired
Light Fixture Shape
Irregular
Hanging Type
Flush
LED Life Expectancy (Hours)
50,000 hrs.
Material
Steel, Acrylic
Color
Satin Nickel
Light Bulb Included
Integrated

Description

The orbit LED semi-flushmount seamlessly blends into any living room or dining room, offering a modern take on traditional lighting. Its sleek steel and acrylic design creates an inviting ambiance, perfect for transitional spaces. Ideal for adding a touch of sophistication to your home, this fixture provides ample lighting and style.


  • Steel and acrylic construction
  • Unique orbit design adds visual interest
  • Built-in LED with 2940-lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.