Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion Flushmount LED 33W 1400Lm 120V

  • Mfr # ORIF20L30D1PC

  • Zoro # G504302263


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Length
19.7
Voltage
120V
Height
3.5
Lumens
1400
Watts
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORIF20L30D1PC
Zoro #
G504302263
UPC #
037949488354
Country of Origin
China

Dimensions

Length
19.7
Width
1.5
Height
3.5

Details

Voltage
120V
Lumens
1400
Watts
33
Finish
Polished Chrome
Item
Ceiling Light
Fixture Type
Ceiling Light
Color Temperature
3000K
Damp/Wet Rating
Damp
Power Source
Hardwired
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No

Description

Opt for a versatile, modern light fixture to add warmth to any indoor space with the Orion LED Flushmount. Sporting a sleek exterior finish with a strong steel base, this fixture can be used in a living room, dining room or finished basement setting. Use this overhead fixture to reimagine how beautiful your space could be. / This Ceiling is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Polished Chrome Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.