Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscar 14" Flush Mount - Black

  • Mfr # OSCF14LAJD1BK

  • Zoro # G204985650


product price: $97.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
Width
2
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCF14LAJD1BK
Zoro #
G204985650
UPC #
37949490937
Country of Origin
China

Dimensions

Width
2
Height
2.5
Diameter
14

Details

Housing Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2000
Watts
20
Dimmable
Yes
Finish
Black
Item
Flush Mount
Number of LEDs
1
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Oscar
Housing Color
Black
Housing Material
Steel
CRI
90
Lamp Watts
20
Color
Black
Lamp Included
Yes
Fixture Type
Flush Mount
Lamp Watts - Fixtures
20W
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Shade Type
Round

Description

Designed with simplicity and functionality in mind, the AFX Oscar Flush Mount Light is a great lighting option for any modern home. This flush mount ceiling light is dimmable so you can set the mood and give off just the right amount of light in your foyer, bedroom, or office whenever you like. | 5-in-1 CCT | Dimmable | Title 24 |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.