Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscar 14" Flush Mount - Satin Nickel

  • Mfr # OSCF14LAJD1SN

  • Zoro # G804985609


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCF14LAJD1SN
Zoro #
G804985609
UPC #
037949490944
Country of Origin
China

Dimensions

Height
2.5
Diameter
14

Details

Housing Finish
Satin Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2000
Watts
20
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
Number of LEDs
1
Lamp Included
Yes
Housing Material
Steel
Housing Color
Satin Nickel
Lamp Watts - Fixtures
20W
Lamp Watts
20
Color
Satin Nickel
Series
Oscar
CRI
90

Description

Designed with simplicity and functionality in mind, the AFX Oscar Flush Mount Light is a great lighting option for any modern home. This flush mount ceiling light is dimmable so you can set the mood and give off just the right amount of light in your foyer, bedroom, or office whenever you like. | 5-in-1 CCT | Dimmable | Title 24 |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.