Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscar 19" Flush Mount - Satin Nickel

  • Mfr # OSCF19LAJD1SN

  • Zoro # G204985636


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Width
4.3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSCF19LAJD1SN
Zoro #
G204985636
UPC #
037949490968
Country of Origin
China

Dimensions

Width
4.3
Height
3
Diameter
19

Details

Housing Finish
Satin Nickel
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
3500
Watts
35
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
CRI
90
Lamp Watts - Fixtures
35W
Lamp Included
Yes
Includes
Light Bulb
Number of LEDs
1
Housing Color
Satin Nickel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Oscar
Lamp Watts
35
Housing Material
Steel
Fixture Type
Flush Mount
Color
Satin Nickel
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Round
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Designed with simplicity and functionality in mind, the AFX Oscar Flush Mount Light is a great lighting option for any modern home. This flush mount ceiling light is dimmable so you can set the mood and give off just the right amount of light in your foyer, bedroom, or office whenever you like. | 5-in-1 CCT | Dimmable | Title 24 |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.