Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Otis 10" Pendant - Black

  • Mfr # OTSP10MBBK

  • Zoro # G104302397


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
7
Length
11.6
Width
2.5
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTSP10MBBK
Zoro #
G104302397
UPC #
37949487722
Country of Origin
China

Dimensions

Height
7
Length
11.6
Width
2.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Bowl
Item
Pendant
Finish
Black
Watts
60
Fixture Type
Pendant
Includes
Light Bulb
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
Medium Base

Description

Take a sophisticated approach to styling your home with the AFX Otis 10" Pendant. This overhead pendant light boasts a glass frame and shade, perfect for a wide variety of design schemes. Use this light to brighten up your kitchen or dining room space. / / White Glass Frame Pendant Light / White Glass Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.