Outdoor 8" LED Flood Light, Black
Mfr # TPWW700L50RB
Zoro # G1243263
product price: $51.00
/eaKey Features
Voltage
12V
Width
4.5"
Height
13.25"
Length
3.75"
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPWW700L50RB
Zoro #
G1243263
UPC #
037949394488
Country of Origin
China
Dimensions
Width
4.5"
Height
13.25"
Length
3.75"
Fixture Length
3-3/4"
Fixture Width
4-1/2"
Fixture Height
13-1/4"
Details
Item
LED Wall Pack Outdoor Sconce with Prisma
Voltage
12V
Light Technology
LED
Watts
9W
Lens Material
Metal, Acrylic
Lumens
900
Finish
Steel
Glass Color
Clear Prismatic
Material
Prismatic Acrylic
Type
Wall Sconce
Lamp Type
Led
Fixture Voltage
120V
Standards
ETL||cETL
Color Temp.
5000K
Mounting
Wall Mount
Housing Material
Die-Cast Metal
Energy Star Compliant
No
Description
LED Wall Pack Outdoor Sconce with Prisma, Light Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.