Outdoor LED Lantern, Color 3000K, 1500 lm

  • Mfr # RIRW0618L30ENBK

  • Zoro # G606129713


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lumens
1,500 lm
Voltage
120V AC
Color Temperature
3000K
Width
5 1/2 in
Height
18 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIRW0618L30ENBK
Zoro #
G606129713
UPC #
037949489542
Country of Origin
China

Dimensions

Width
5 1/2 in
Height
18 2/5 in
Length
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Length
7 1/2 in
Overall Width
5 1/2 in
Overall Height
18 3/8 in

Details

Lumens
1,500 lm
Voltage
120V AC
Color Temperature
3000K
Housing Color
Black
Color Rendering Index
80
Item
OutdoorLEDLantern
Fixture Mounting Location
Wall
Standards
CA Title 24, cETLus, JA8 Compliant
Light Distribution Shape
NEMA 4X4
Rated Life
50,000 hr
Includes
Hardware
Housing Material
Aluminum
Fixture Housing Color
Black
Lighting Certification
Unrated
Fixture Wattage
15 W
Mount Type
Standard Junction Box
Light Technology
LED
Lamp Included
Yes
Light Output
1,500 lm
Includes Lamp
Lamp Included
Light Distribution Type - NEMA
NEMA 4x4

Description

OutdoorLEDLantern, Lumens 1,500 lm, Fixture Wattage 15 W, Voltage 120V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 80, Height 18 2/5 in, Width 5 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.