Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor LED Sconce, Color 3000K, 2000 lm

  • Mfr # GLEW0518L30UDTG

  • Zoro # G706129712


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Length
2 1/2 in
Color Rendering Index
90
Housing Material
Metal
Fixture Mounting Location
Wall
Light Distribution Shape
NEMA 4X4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLEW0518L30UDTG
Zoro #
G706129712
UPC #
037949489344
Country of Origin
China

Dimensions

Length
2 1/2 in
Manufacturers Warranty Length
5 yr
Width
4 1/2 in
Height
18 in
Overall Height
18 in
Overall Length
2 1/2 in
Overall Width
4 1/2 in

Details

Lumens
2,000 lm
Includes
Hardware
Item
OutdoorLEDSconce
Color Rendering Index
90
Housing Material
Metal
Fixture Mounting Location
Wall
Light Distribution Shape
NEMA 4X4
Housing Color
Gray
Lighting Certification
Unrated
Voltage
120 to 277V AC
Fixture Housing Color
Gray
Color Temperature
3000K
Rated Life
50,000 hr
Standards
CA Title 24, cETLus, JA8 Compliant
Fixture Wattage
25 W
Lamp Included
Yes
Mount Type
Standard Junction Box
Light Technology
LED
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included
Light Output
2,000 lm

Description

OutdoorLEDSconce, Lumens 2,000 lm, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 18 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Gray, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.