Outdoor LED Sconce, Color 3000K, 2500 lm

  • Mfr # GLEW0524L30UDTG

  • Zoro # G706129699


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Standards
CA Title 24, cETLus, JA8 Compliant
Color Temperature
3000K
Fixture Mounting Location
Wall
Manufacturers Warranty Length
5 yr
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLEW0524L30UDTG
Zoro #
G706129699
UPC #
037949489368
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Length
2 1/2 in
Width
4 1/2 in
Height
24 in
Overall Width
4 1/2 in
Overall Length
2 1/2 in
Overall Height
24 in

Details

Lumens
2,500 lm
Standards
CA Title 24, cETLus, JA8 Compliant
Color Temperature
3000K
Housing Color
Gray
Fixture Mounting Location
Wall
Light Distribution Shape
NEMA 4X4
Item
OutdoorLEDSconce
Housing Material
Metal
Rated Life
50,000 hr
Includes
Hardware
Color Rendering Index
90
Lighting Certification
Unrated
Fixture Housing Color
Gray
Voltage
120 to 277V AC
Light Technology
LED
Fixture Wattage
29 W
Mount Type
Standard Junction Box
Lamp Included
Yes
Light Output
2,500 lm
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included

Description

OutdoorLEDSconce, Lumens 2,500 lm, Fixture Wattage 29 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 24 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Gray, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.