Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACIFIC LED VANITY

  • Mfr # PCV3606LAJENSN

  • Zoro # G622760945


product price: $96.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCV3606LAJENSN
Zoro #
G622760945
UPC #
037949512547
Country of Origin
Viet Nam

Description

PACIFIC LED VANITY, Diameter Not Applicable, Overall Length 36 in, Series Pacific LED, Light Output 1,700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 27 W, Voltage 120V AC, Overall Height 6 in, Overall Width 3 1/8 in, Housing Color Gloss White, Housing Finish Satin Nickle, Housing Material Acrylic with Steal finish, Dimmable No, Lens Material Acrylic, Lighting Technology LED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.