Zoro Homepage

Palla 3-Light Linear Pendant, 60W, Satin Nickel

  • Mfr # PLAP07MBSNLNR3

  • Zoro # G016283166


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Material
Glass, Steel
Width
36 in
Voltage
120V
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAP07MBSNLNR3
Zoro #
G016283166
UPC #
37949508274
Country of Origin
China

Dimensions

Width
36 in
Height
7 in

Details

Watts
60 W
Material
Glass, Steel
Voltage
120V
Lamp Type
Incandescent
Finish
Satin Nickel
Color
Satin Nickel
Light Fixture Shape
Globe/Circle
Hanging Type
Cord
System Type
Hardwired

Description

The Palla pendant features a stunning three-light frosted clear design, blending sleekness with a touch of elegance. Perfect for any transitional living room or office, its globe shape and frosted clear finish create a soft, diffused glow that enhances the atmosphere. The three lights within the globe offer both style and function, making this pendant a standout piece in any setting. Whether you're working or relaxing, the Palla pendant adds a refined focal point to your dcor, elevating your space with modern sophistication.


  • Features a durable steel and glass construction
  • Compatible with sloped ceilings for versatile placement
  • Includes a round glass shade for even light distribution
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.