
Palla 7in. Medium Base Pendant, 120V, Black
Mfr # PLAP07MBBK
Zoro # G216283201
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Assembled Depth
7 in
Height
7.1 in
Voltage
120V
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLAP07MBBK
Zoro #
G216283201
UPC #
37949508786
Country of Origin
China
Dimensions
Assembled Depth
7 in
Height
7.1 in
Width
7 in
Depth
10 in
Details
Watts
60 W
Voltage
120V
Lamp Type
Incandescent
Material
Steel, Glass
Finish
Black
Color
Black
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Globe/Circle
Description
The Palla pendant from AFX is a stylish addition to any lighting setup, perfect for transitional spaces. Its sleek globe design in steel and glass brings an elegant touch to your bedroom or living room, seamlessly blending with various decor styles. Enhance your dining experience with the subtle charm of this pendant, offering a sophisticated look that complements the ambiance of your home.
- Steel and glass construction for durability
- Compatible with sloped ceilings
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.