Zoro Homepage

Palla 7in. Medium Base Pendant, 120V, Satin Nickel

  • Mfr # PLAP07MBSN

  • Zoro # G916283150


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Watts
60 W
Color
Satin Nickel
Assembled Depth
7 in
Height
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAP07MBSN
Zoro #
G916283150
UPC #
37949508793
Country of Origin
China

Dimensions

Assembled Depth
7 in
Width
7 in
Height
7.1 in

Details

Lamp Type
Incandescent
Watts
60 W
Color
Satin Nickel
Voltage
120V
Finish
Satin Nickel
Material
Steel, Glass
Hanging Type
Cord
Light Fixture Shape
Globe/Circle
System Type
Hardwired

Description

The Palla pendant from AFX is a stylish addition to any lighting setup, perfect for transitional spaces. Its sleek globe design in steel and glass brings an elegant touch to your bedroom or living room, seamlessly blending with various decor styles. Enhance your dining experience with the subtle charm of this pendant, offering a sophisticated look that complements the ambiance of your home.


  • Steel and glass construction for durability
  • Compatible with sloped ceilings
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.