Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palla 9in. Medium Base Pendant, 120V, Light Brass

  • Mfr # PLAP09MBLB

  • Zoro # G316283095


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Height
9.5 in
Watts
60 W
Material
Steel, Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAP09MBLB
Zoro #
G316283095
UPC #
37949508830
Country of Origin
China

Dimensions

Width
9.5 in
Height
9.5 in

Details

Lamp Type
Incandescent
Finish
Light Antique Brass
Watts
60 W
Material
Steel, Glass
Voltage
120V
Color
Light Antique Brass
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Globe/Circle

Description

The Palla pendant from AFX is a stylish addition to any lighting setup, perfect for transitional spaces. Its sleek globe design in steel and glass brings an elegant touch to your bedroom or living room, seamlessly blending with various decor styles. Enhance your dining experience with the subtle charm of this pendant, offering a sophisticated look that complements the ambiance of your home.


  • Steel and glass construction for durability
  • Compatible with sloped ceilings
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.