Zoro Homepage

Palmer 24-in. LED Vanity, Black

  • Mfr # PLMV2406LAJUDBK

  • Zoro # G910388929


product price: $127.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Length
24
Housing Finish
Black
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMV2406LAJUDBK
Zoro #
G910388929
UPC #
37949500353
Country of Origin
China

Dimensions

Height
5.5
Length
24
Width
1.8

Details

Item
Vanity Light
Housing Finish
Black
Voltage
120V-277V
Number of Lights
1
Shade Material
70% Acrylic, 30% Steel
Shade Type
Half Cylinder
Color Temp.
2700K/3000K/3500K/4000K/5000K
Fixture Wattage
25
Fixture Type
Vanity Light
Finish
Black, White
Bulb Technology
Integrated LED
Includes
Light Bulb
Bulb Type
Integrated LED
Watts
25
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Lumens
1900
Color Temperature
2700K/3000K/3500K/4000K/5000K

Description

Elevate your bathroom with the Palmer LED Vanity, expertly crafted from steel and acrylic. Its integrated LED technology ensures efficient illumination, while the linear shape and modern-transitional style add a touch of elegance to your space. With a damp location rating and dimmable functionality, this vanity light combines both style and practicality to create a versatile and customizable lighting solution for your bathroom. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.